OMRON Terminal Relay G6d-F4b/G3dz-F4b

Sebelum PPN:
Rp1.699.900
Spesifikasi
TypePower relay
Rated Voltage (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-point terminal relay width 31 x height 35 x depth 68mm for ease of use and space saving. Same size as PYF socket.
Independent contact, independent coil.
Easy connection with short bar (sold separately) . Moreover, adjacent terminals can be connected in common.
The terminal cover prevents electric shock.
A lineup of relay mounted types and power MOS FET relay mounted types.
With operation indicator LED.
Built-in diode for absorbing coil surge.
For DIN rail mounting and screw mounting.
With relay removal tool.
Standard, UL, CSA, VDE standard approved product (VDE standard is G6D-F4B only) .
Feature
4-point output terminal relay in pursuit of ease of use and space saving
Width 31 x Height 35 x Depth 68 mm. Equivalent size to PYF socket.
Independent contact, independent coil.
Short bar (sold separately) for easy common connection. Moreover, adjacent terminals can also be connected in common.
The terminal cover prevents electric shock.
A lineup of relay-equipped types and power MOS FET relay-equipped types.
With operation display LED.
Built-in diode for coil surge absorption.
DIN rail mounting and screw mounting are shared.
With relay removal tool.
Standard product UL, CSA, VDE standard certified product (VDE standard is G6D-F4B only) .

Ulasan Produk

Tidak ada ulasan