OMRON Terminal Relay G6b-4

Sebelum PPN:
Rp849.900 - Rp1.099.900
Spesifikasi
TypePower relay
Terminal ShapeScrew terminal
Type of Terminal FittingDedicated Type for PCB mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 4 G6B mini-relays with small size, high sensitivity, high pressure resistance and 5A power open/close. Relay body has plastic seal structure. Terminal is separated from IN/OUT. Therefore, relay replacement is easy (excluding high reliability)
Standard type and UL/CSA standard certified product (excluding high reliability) . G6B-4BND/47BND/48BND DC12/24V is VDE standard certified product
DIN rail mounting and screw mounting common types are also available.
Feature
Equipped with 4 G6B mini relays that are compact, highly sensitive, and have high Withstand voltage and open and close with 5A power.
The relay body has a plastic seal structure
Wiring is easy because the terminals have an IN/OUT separation structure
With operation display LED
Built-in diode for coil surge absorption
Dedicated socket makes relay replacement easy (excluding high reliability)
UL, CSA standard certified product in standard form (excluding high reliability) . DC12/24V of type G6B-4BND/47BND/48BND is a VDE standard certified product
DIN rail mounting and screw mounting common type are also available

Ulasan Produk

Tidak ada ulasan