OMRON Temperature Sensor (Regular-Use Type) E52 -200 - 450°C (in dry air)

Sebelum PPN:
Rp3.199.900 - Rp4.099.900
Spesifikasi
Wire TypePt100
Method3 conductor Type
Temperature Range (°C)-200 to450 (in dry air)
JIS ClassB (B class)
Material(Sheath) ASTM316L
Protective Tube Diameter D (φmm) 8
Sheath Outer Diameter (mm)8
TypeSheath platinum Resistance thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
Feature
Type of high precision temperature sensor series. Temperature sensor is used as a thermal sensitive part of a temperature controller.

Ulasan Produk

Tidak ada ulasan