OMRON Surface Mount Relay G6S DC9V

Sebelum PPN:
Rp109.900 - Rp119.900
Spesifikasi
Contact Configuration2c
Width (mm)7.5
Coil Rated Voltage (V)DC9
Vibration Resistance (Destruction)10 to 55 to 10 Hz, single amplitude 2.5 mm (double amplitude 5 mm)
Ambient Relative Humidity (RH)5 to 85
Contact Resistance (miliΩ)75 or less (DC1V 10mA voltage drop method)
Height (mm)9.2
Impact Resistance Durability (m/s²)1000
Insulation Resistance (MΩ)1000 or more (with DC500V mega)
Length (mm)15
Mass (g)About 2
Number of Poles2-pole
Operating Ambient Temperature (°C)-40 to +85 (with no icing or condensation)
Protection ClassPlastic seal type
Shock Resistance Malfunction (m/s²)750
Type of SignBoard mounting
Vibration Resistance (Malfunction)10 to 55 to 10Hz Single amplitude 1.65mm (double amplitude 3.3mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high Withstand voltage of 2000V AC and a high Withstand voltage of 2500V 2x10μs (Telcordia standard) are realized between the relay coil contacts for surface mounting type 2-pole signal switching with the terminal protruding from the side.
Realized high sensitivity with rated power consumption of 140mW.
Small size of 9.4mm in height X 7.5mm in width X 15mm in length.
Compatible with IRS mounting method by using heat-resistant material.
Acquired UL/CSA standard in standard format.
A series of PCB terminal types (G6S -2) has been added.
The EN60950 certified type is also available. (-Y type)
Telephone related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%.
* Operating characteristics are measured at a coil temperature of 23°C.
* The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
Warning
Rated current, coil resistance is a value at 23°C, and the tolerance is ± 10%.
Operating characteristics are values ​​at 23°C coil temperature.
The maximum allowable voltage is the maximum value of the voltage that can be applied to the relay coil.
Feature
Surface Mounting Form 2 Po-Polar Signal Switching Relay of Terminals From Side Implemented High-Resistors Resistant 2000 V AC, High Impact Voltage 2500V 2x10 μs (Telcodia Standard) .
Rated Power Consumption Realization of 140 MW High Sensitivity.
Height 9.4 mmxwidth 7.5 mmxLower size of 15 mm in length.
Corresponds to IRS mounting method by using heat resistant material.
Acquisition of UL/CSA standard in standard form.
Series is added to the printed circuit board terminal type (type G6S -2) .
EN60950 Certification type is also assorted. (-Y type)
Use
Telephone-related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc.

Ulasan Produk

Tidak ada ulasan