OMRON Surface Mount Relay G6K

Sebelum PPN:
Rp109.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact with a height of 5.2mm x width 6.5mm x length 10mm, compatible with high-density mounting.
Realizing a low profile of 5.2mm in height, promises to improve mounting efficiency.
The super light weight of about 0.7g allows for higher mounting speed.
Realized high sensitivity of 100mW with low power consumption of about 70% compared to the conventional manufacturer
High Withstand voltage AC1500V between coil contacts and shock Withstand voltage 1.5kV 10x160μs (Fcc Part 68 compliant) .
By optimizing the distance between the coil and contact terminals, the -Y series with a shock voltage of 2.5 kV 2 x 10 μs (compliant with Telcordia standard) is also available.
Acquired UL/CSA standard in standard format.
Telephone related equipment, communication equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%.
* Operating characteristics are measured at a coil temperature of 23°C.
* The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
Warning
Rated current, coil resistance is a value at 23°C, and the tolerance is ± 10%.
Operating characteristics are values ​​at 23°C coil temperature.
The maximum allowable voltage is the maximum value of the voltage that can be applied to the relay coil.
Feature
Height 5.2 mmxwidth 6.5 mmxA super-compact and high density mounting of 10 mm in length.
Realize a low height of 5.2 mm and promise improvement of mounting efficiency.
About 0.7 g of ultra-light weight corresponds to mounting speeds on one rank.
Achieves high sensitivity of low power consumption of 100 mW of about 70% of manufacturer conventional products.
A high-voltage AC 1500V between the coil contacts, and further impact voltage 1.5kV 10x160 μs (FCC Part 68 compliant) .
By optimizing the distance between coil and contact terminals, the -Y series of impact voltage 2.5 kV 2x10 μs (Telkodia standard correspondence) is also assorted.
Acquisition of UL/CSA standard in standard form.
Use
Telephone-related equipment, communication equipment, OA equipment, AV equipment, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait