OMRON Standard Type Proximity Sensor E2E Current/DC 2-Wire Type

Sebelum PPN:
Rp3.199.900 - Rp3.799.900
Spesifikasi
Type of ConnectionCord drawer type
Protection circuitLoad short-circuit protection (20 to 40 VDC only), surge absorption
Cable Length (m)5
Case MaterialBrass Nickel plating
Operating Voltage Range (V) DC20 to 264, AC40 to 264
Power Supply Voltage (V) DC24 to 240, AC48 to 240
Protection ClassIEC standard IP67
Vibration Resistance (Durability)10-55Hz, multiple width 1.5mm, X, Y, Z directions 2h

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cross flow type * Response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance.
* Use a sine wave as the power supply. A square wave AC power supply will cause a return failure.
Warning
The response frequency is an average value. The measurement conditions are doubles of the detector with a standard detection object, and the set distance is 1/2 of the detection distance.
Use the sine wave for the power supply used. Return failure occurs in the square wave AC power supply.
Feature
Dual-purpose type type

Ulasan Produk

Tidak ada ulasan