OMRON Standard Type Proximity Sensor E2E AC 2-Wire Type 8mm

Sebelum PPN:
Rp1.599.900 - Rp1.999.900
Spesifikasi
Sensor ShapeScrew Type
Protection ClassIEC standard IP67
Detection Distance (mm)8
Head Shapescrew
Detection TargetMagnetic metal (Non-magnetic metal decreases the detection distance.)
ShieldingUnshielded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard for detecting the presence or absence of magnetic metals.
Excellent environmental resistance.
Standard use of a cord protector as a measure against disconnection.
* When using at 24V AC, use within an ambient temperature range of -25°C or higher.
* When using the M18 and M30 types in the ambient temperature range of 70 to 85°C, use the control output (switching capacity) in the range of 5 to 200 mA.
Warning
When used in AC24V, use at ambient temperature range of -25°C or higher.
If M18 and M30 type are used in the ambient temperature range of 70 to 85°C, use control output (open/close capacity) in the range of 5 to 200 mA.
Feature
Magnetic metal presence detection standard.
Achieves excellent environmental resistance.
Standard adoption of code protectors for disconnection measures.

Ulasan Produk

Tidak ada ulasan