OMRON Solid State Timer H3RN

Sebelum PPN:
Rp1.199.900 - Rp2.199.900
Spesifikasi
Internal capacity1 piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Realization of multi-time range and operation mode.
Compact and thin size that contributes to space saving.
Acquired UL and CSA standards.
EN61812-1 compliant, CE mark compliant.
* A connection socket is not included with the H3RN.
* Use continuously at 90 to 110% of the power supply voltage (95 to 110% for DC12V) when continuously used at an ambient temperature of 50°C or higher.
Warning
Connection socket is not included in the form H3RN.
When continuous use at 50°C or higher use ambient temperature, use 90 to 110% of the supply voltage (DC12V 95 to 110%) .
Feature
Achieves multi-time range and operation mode.
Compact and thin size that contributes to space saving.
Obtained UL and CSA standards.
Compliant with EN61812-1 and compatible with CE mark.

Ulasan Produk

Tidak ada ulasan