OMRON Small Surface Mount Dip Switch A6H

Sebelum PPN:
Rp41.900 - Rp149.900
Spesifikasi
Contact Resistance (miliΩ)200 or less (initial value)
Operating Force (N) 0.29-4.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieved the industry's thinnest mounting height of 1.55mm.
A half pitch (1.27mm) is used to reduce the mounting area by 63% (compared to the previous product of the manufacturer) .
The type with seal tape can be washed.
Feature
Industry-thin mounting height 1.55 mm.
Half pitch (1.27 mm) adoption by 63% mounting area (Maker conventional product ratio) .
The type of seal tape can be cleaned.

Ulasan Produk

Tidak ada ulasan