OMRON Small Power Relay G5Q (Relai Daya)

Sebelum PPN:
Rp41.900 - Rp57.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small power relay with 1 pole 10A opening and closing.
Compact 1a/1c contact relay.
Supports various loads with high switching performance.
Although it is small, it can withstand an impact voltage of 8 kV (between coil and contacts) .
RoHS compliant.
Control device output
Feature
Small power relay of 1 pole 10A opening and closing.
Small 1A/1C contact relay.
Corresponds to various loads with high and closed performance.
While small, we secure an impact voltage of 8 kV (between coil-contact) .
RoHS compliant.
Use
Output application of control equipment

Ulasan Produk

Tidak ada ulasan

Halaman Terkait