OMRON Small Enclosed Switch VE

Sebelum PPN:
Rp1.199.900 - Rp1.999.900
Spesifikasi
Rated Voltage (V)AC125, 250, DC8, 14, 30, 125, 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight enclosed switch type V Small basic switch is enclosed in a die-cast case, providing excellent dust resistance and mechanical strength.
In the case of cam arm type or cam/roller arm type, the arm position can be set at any 360°position.
Feature
Small, Lightweight Encapsulation Switch


V Small Basic Switch Enclosed in Die Cast Case and Excellent Dustproof, Mechanical Strength.
Cam Arm Shape, Cam Laura Arm Formation, the arrow position can be set at any position of 360 °.

Ulasan Produk

Tidak ada ulasan