OMRON Slide DIP Switch A6e-N

Sebelum PPN:
Rp34.900 - Rp97.900
Spesifikasi
Electrical Durability1000 times or more
Operating Temperature Range (°С)-20 to +70 60% RH or less (with no icing or condensation)
Color(Strike) White
Contact Resistance (miliΩ)200 or less (initial value)
Electrical Rating24V DC 25mA, 3.5V DC 10μA (minimum current)
Insulation Resistance (MΩ)100 or more (with DC250V insulation resistance meter)
Operating Force (N) 0.29 to 9.8
Operating Humidity Range (%RH)35 to 95 (at +5 to + 35°C)
Shock Resistance Malfunction (m/s²)300 or more
Withstand Voltage (V/minute)Between terminals AC500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan