OMRON Short-Circuit Dedicated Plug 2-Row Type XG8T

Sebelum PPN:
Rp7.900 - Rp87.900
Spesifikasi
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Rated Current (A)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A low profile of 6.8mm on the connector board for circuit switching of low profile and economy type is realized.
It can be used in both vertical and horizontal directions with a 2.54mm grid high-density mounting type.
Supports through-hole diameter of φ0.8.
Easy to insert and difficult to remove.
2-point contact structure with high contact reliability.
Feature
Low profile, Economy type circuit switching connector
Realized 6.8 mm and low profile on board.
It is possible to use vertical and horizontal directions in a high density mounting shape of a 2.54 mm grid.
Corresponds to Through Hole Diameter 0.8.
It is easy to insert and hard to go out.
Contact Reliable 2-point contact structure.

Ulasan Produk

Tidak ada ulasan