OMRON Sealed Ultra-Small Basic Switch D2HW Hinge Lever Type

Sebelum PPN:
Rp60.900 - Rp66.900
Spesifikasi
Protection ClassIEC IP67 (excluding terminals)
Allowable Operating Speed (mm to mm/s)1 to 500 (in case of pin push button type)
Ambient Relative Humidity (RH)95 or less (at +5 to + 35 ° C)
RatingDC5V 1mA to DC12V 2A
Vibration Resistance (Malfunction)Frequency 10-55Hz, double amplitude 1.5mm
Contact Resistance (miliΩ)100 or less (initial value)
Contact SpecificationsCrossbar
Electrical Durability100,000 times or more (20 times / min)
Impact Resistance Durability (m/s²)Up to 1000 (operating limit position)
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Mechanical Durability1,000,000 times or more (30 times/min)
Minimum Applicable Load (V-mA)DC5-1
Operating Ambient Temperature (°C)-40 to +85 60% RH or less (with no icing or condensation)
Rated Voltage (V)DC5/12
Shock Resistance Malfunction (m/s²)300 (operating limit position)
Withstand VoltageBetween same pole terminals: AC600V + 50 / 60Hz + 1min, between charging metal part and ground, between each terminal and non-charging metal part: AC1500V + 50 / 60Hz + 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long stroke type body size that can be turned on and off securely, the smallest in the industry, is 78% of the conventional volume, contributing to the miniaturization of mechanical components.
Easy to use long stroke without lever (OT reference value: 1.4mm) .
Environmentally harmful substances are eliminated, and the lead wire type is also lead-free.
Feature
Long stroke type that can be turned on/off firmly with industry minimal size, main unit dimensions contribute to 78% of conventional volume ratio and miniaturization of mechanical products.
Long stroke specifications that are easy to use without lever (OT reference value: 1.4 mm) .
Eliminates environmental harmful substances and realized lead-free lead-free.

Ulasan Produk

Tidak ada ulasan