OMRON Sealed Surface Mount Tactile Switch B3S

Sebelum PPN:
Rp17.900 - Rp72.900
Spesifikasi
Type6mm square B3S-1000 series
Contact Configuration1a (normally open contact)
Ambient Relative Humidity (RH)35~85 (at +5~+ 35 ° C)
Contact Resistance (miliΩ)100 or less (initial value) (DC5V 1mA energized)
Height (mm)4.3
Insulation Resistance (MΩ)100 or more (at 250 VDC mega)
Operating Ambient Temperature (°C)-25~+70 60% RH or less (no freezing or condensation)
RatingDC3 ~ 24V + 1 ~ 50mA + Resistive load
Shock Resistance (m/s2)Up to 1000
Shock Resistance Malfunction (m/s²)Up to 100
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm
Withstand VoltageAC500V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface mount terminal type seal structure IP67 (IEC-60529) equivalent that achieves high reliability by the seal structure ensures high contact reliability even in dusty places and around water. * Excluding the terminal.
Surface mount terminal type suitable for high-density mounting.
A series with a grounding terminal that is convenient for electrostatic countermeasures is also available.
Feature
Surface Mount Terminal Types with High Reliability by Seal Structure
Seal Structure IP67 (IEC-60529) equivalent to ensure high contact reliability even with dusty places and water circulation. Except for the terminal part.
Surface mount terminal type suitable for high density mounting.
Series with a ground terminal that is convenient for electrostatic measures.

Ulasan Produk

Tidak ada ulasan