OMRON Seal Type Tactile Switch B3W

Sebelum PPN:
Rp13.900 - Rp23.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting and interchangeability with the B3F series, and high reliability is realized by the seal structure.
Sealing structure equivalent to IP67 (IEC-60529) ensures high contact reliability even in dusty places and around water. (Excluding terminals)
Available in small and thin types, 6mm square and 12mm square.
A series with a grounding terminal that is convenient for electrostatic countermeasures is also available.
A convex plunger that can be attached to the key top (B32 series) is available.
Feature
B3F series and mounting compatible and sealed high reliability by sealing structure.
Seal Structure Equivalent to ip67 (IEC-60529) , ensure high contact reliability even with dusty places and water around water. (Excluding the terminal part.)
2 types of small, thin, sixmm squares, 12 mm square are available.
Also serialized by ground terminals that are convenient for electrostatic measures.
A convex plunger can be prepared that can be mounted by the key top (type B32 series) .

Ulasan Produk

Tidak ada ulasan