OMRON Round Waterproof Connector (M8/S8) with Cable Socket Plug Both Sides Connector XS3W

Sebelum PPN:
Rp569.900 - Rp899.900
Spesifikasi
Rated Current (A)1
Operating Temperature Range (°С)-25 to +70
Tensile StrengthCable: 49N / 15s
Insulation Resistance (MΩ)1000 or more (at DC 500V)
Contact MaterialPhosphor bronze
Contact Resistance (miliΩ)(Connector) 40 or less (DC 20mV or less, 100mA or less)
Cover MaterialSoft PBT (UL94V-0)
Material (Contact Block)PBT resin (UL94V-0) / light gray or black
Material (Fixing Bracket)Brass / nickel plated or SUS316L
Material (O-ring)Rubber
Protection ClassIP67(IEC529)
Rated Voltage (V)DC125
Withstand Voltage (V/minute)(Connector part) AC1000 (Leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan