OMRON Round Waterproof Connector (M12) Assembly Connector Socket (Crimp Type/Solder Type) XS2
Spesifikasi
| Surface Treatment | Contact/Ni base gold plating 0.4μm Fixture/Ni plating |
|---|---|
| Rated Current (A) | 4 |
| Cable | None |
| Remark | Select contact XS2U-2221 / XS2U-2222 depending on the core size. |
| Insulation Resistance (MΩ) | 1000 or more (at 500 VDC) |
| Ambient Humidity (% RH) | 20 to 85 |
| Contact Resistance (miliΩ) | 40 or less (Connector part: 20mV or less, 100mA or less) |
| Cover Material | PBT resin (UL94V-O) |
| Material (O-ring) | Rubber |
| Operating Temperature Range (°C) | -25 to 70 |
| Protection Class | IP67(IEC529) |
| Rated Voltage (V) | AC/DC250V |
| Type | XS2C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance
Compliant with IP67. 94V-0 flame resistant flame-resistant connector wiring system for FA makes connector maintenance easy and reduces facility downtime. Connector with cable and assembly type connector assembly type connector is crimp type Three types of connectors with cable, solder type and screw connection type are UL standard certified products
IEC61076-2-101 (IEC60947-5-2) , NECA4202 compliant
Compliant with IP67. 94V-0 flame resistant flame-resistant connector wiring system for FA makes connector maintenance easy and reduces facility downtime. Connector with cable and assembly type connector assembly type connector is crimp type Three types of connectors with cable, solder type and screw connection type are UL standard certified products
IEC61076-2-101 (IEC60947-5-2) , NECA4202 compliant
Feature
Waterproof connector for FA that pursues deployment number, capacity mailing resistance and environmental resistance. Meet IP67. FA-only Compact Connectors with Virus Flame Flammation of 94V-0 Connectorization of wiring systems facilitates equipment maintenance and shortened facility downtime
Assembled connectors and assembleable connectors
The assembly connector is a crimping type, solder type, and three types of screw connection type
connector with cable is UL standard certification
IEC61076-2-101 (IEC60947-5-2) , NECA4202 compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Assembly%20Connector%20Socket%20(Crimp%20Type%2FSolder%20Type)%20XS2/l4P105951760-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
