OMRON Pushbutton Switch for Emergency Stop (Diameter 22/Diameter 25) (Illumination) A22E

Sebelum PPN:
Rp639.900 - Rp1.699.900
Spesifikasi
Ambient Relative Humidity (RH)35 to 85
Withstand VoltageBetween homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
Mechanical Durability300,000 times or more (once set or reset)
Protection ClassIP65
Electric Shock Protection ClassClass II
Electrical Durability300,000 times or more (once set or reset)
Impact Resistance Durability (m/s²)1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
PTI (Proof Tracking Index)175
Shock Resistance Malfunction (m/s²)250 or more (malfunction less than 1ms)
Storage Temperature (°C)-40 to +70 (with no icing or condensation)
Vibration Resistance (Malfunction)10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait