OMRON Push Button Switch for Emergency Stop ɸ16 A165E (Saklar Tombol Darurat)
Spesifikasi
| Withstand Voltage | Between same pole terminals: AC1000V 50 / 60Hz 1min Between different pole terminals, between each terminal and ground: AC2000V 50 / 60Hz 1min Between lamp terminals: AC1,000V 50 / 60Hz 1min |
|---|---|
| Type of Terminal | Solder terminal |
| Function | Non-illuminated, push-lock turn reset |
| Electrical Durability | 100,000 times or more |
| Protection Class | IP65 oil resistant type (from front of panel) |
| Ambient Relative Humidity (RH) | 35 to 85 |
| Impact Resistance Durability (m/s²) | 500 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Light Source | Non-illuminated |
| Mechanical Durability | 100,000 times or more |
| Operating Ambient Temperature (°C) | -10 to +55 (with no icing or condensation) |
| Storage Temperature (°C) | -25 to +65 (with no icing or condensation) |
| Vibration Resistance (Malfunction) | 10-55Hz double amplitude 1.5mm (malfunction 1ms or less) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Separation unit type (the world's smallest class depth)
The circuit is cut off when there is an abnormality such as contact welding with the direct opening mechanism.
EN418 compliant.
With safety lock mechanism to prevent misoperation.
The switch part separation structure that improves wiring efficiency and the two-sided structure of a single-piece structure that allows the removal of a dedicated tool.
3-contact integrated block type is also available (A165E-U)
The circuit is cut off when there is an abnormality such as contact welding with the direct opening mechanism.
EN418 compliant.
With safety lock mechanism to prevent misoperation.
The switch part separation structure that improves wiring efficiency and the two-sided structure of a single-piece structure that allows the removal of a dedicated tool.
3-contact integrated block type is also available (A165E-U)
Feature
Separation unit type (depth of the world's smallest class) Circuits are discussed when an abnormality such as contact welding is an abnormality in direct open operation mechanism.
EN 418 Catch.
With safety lock mechanism to prevent erroneous operation.
Separation structure of switch unit that uploads wiring efficiency, and two-sided characteristics of the uniform feeling structure to be removed by dedicated tool.
3 Contact integrated block type is also assorted (type A165E-U)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/nvP105943859-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
