OMRON Power Relay Mm (Relai Daya)

Sebelum PPN:
Rp739.900 - Rp2.899.900
Spesifikasi
TypePower relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to mount and wire, easy to handle.
A variety of Contact configurations, and for DC load switching, selectable according to the exposed type and application.
High durability: 5 million times mechanical and 500,000 times electrical (at rated load) .
Product lineup includes diode built-in type and auxiliary power relay (JEC-174D) * Rated current and coil resistance are measured at a coil temperature of 23°C, tolerance is AC rated current 15%, -20%, DC coil Resistance is ± 15%.
* The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
* The rated current value of the built-in operation indicator is AC10/12/24/50V, DC6/12/24/48V is about 10mA at light-emitting diode current, AC100/ (110) , 200/ (220) , DC100/110 200/220V increases by about 0.2mA at neon lamp current.
* Please note that there is an unstable region that cannot be cut off near the contact current of 0.5 to 2.5A for an inductive load of 125VDC or more for DC loads.
* When using an inductive load with L/R exceeding 7 ms for a DC load, use an arc cutoff time of 50 ms or less as a guide for availability. Also, consider the circuit so that the cutoff time is 50ms or less when using.
* For AC loads, the switching capacity is very small.
Warning
Rated current, coil resistance is a value at 23°C, the tolerance is AC rated current15%, -20%, DC coil resistance ± 15%.
The maximum allowable voltage is the maximum value of the voltage tolerance fluctuation range of the relay coil operating power supply, and the ambient temperature is a value at 23°C. It is not continuous tolerance.
Operation display Lights The rated current value of the built-in type is AC6, 12, 24, 50 V, DC6, 12, 24, 48 V is about 10 mA, AC100/ (110) , 200/ (220) , DC100/110,200/220V increases about 0.2mA at neon lamp current.
In the case of DC load, please note that there is an unstable area that can not be interrupted at the vicinity of the contact current at the inductive load of 125 V or more with 125 V.25 V.
If L/R is an inductive load above 7 ms for DC load, please use 50 ms or less of arcing time. Also, when using it, consider the circuit so that the interruption time is less than 50 ms or less.
In the case of alternating current load, the opening and closing capacity is slight.
Feature
Mounting, easy to wiring, easy to handle.
With a wealth of contacts, it is possible to select according to DC load opening and closing, exposure and applications.
Mechanical 5 million times, electrical (at rated load) 500,000 times and high durability.
Diode Built-in Shasten and Power Auxiliary Relays (JEC-174D) compliant products are also available

Ulasan Produk

Tidak ada ulasan