Spesifikasi
| Type | Power relay |
|---|---|
| Rated Voltage (V) | AC24 |
| Coil Rated Voltage (V) | AC24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Even if instantaneous voltage drop occurs up to 50% of the rated voltage, contact chattering is achieved.
A wide range coil that can cover 100 to 120 VAC 50/60 Hz of 100 VAC system with one coil and 200 to 240 VAC 50/60 Hz of 200 VAC system with one coil.
High capacity, especially powerful against inductive loads.
All insulation materials are made of flame retardant materials that have passed UL94V-0.
Abundant variations such as tab terminals, screw terminals and printed circuit board terminals.
Obtained UL, CSA, TU; V for standard products and certified for IEC950 standard.
Safety design with 3mm contact spacing.
* Rated current and coil resistance are measured at a coil temperature of 23°C. Tolerance is 15% and -20% for AC rated current and ± 15% for DC coil resistance. (The rated current of AC is the same value for both 50/60Hz.)
* Note that when using B (screw) series products for applications to which the Electrical Appliance and Material Safety Law is applied, the contact terminal screw diameter is M4, so the contact current will be 20A or less.
* E bracket is sold separately.
A wide range coil that can cover 100 to 120 VAC 50/60 Hz of 100 VAC system with one coil and 200 to 240 VAC 50/60 Hz of 200 VAC system with one coil.
High capacity, especially powerful against inductive loads.
All insulation materials are made of flame retardant materials that have passed UL94V-0.
Abundant variations such as tab terminals, screw terminals and printed circuit board terminals.
Obtained UL, CSA, TU; V for standard products and certified for IEC950 standard.
Safety design with 3mm contact spacing.
* Rated current and coil resistance are measured at a coil temperature of 23°C. Tolerance is 15% and -20% for AC rated current and ± 15% for DC coil resistance. (The rated current of AC is the same value for both 50/60Hz.)
* Note that when using B (screw) series products for applications to which the Electrical Appliance and Material Safety Law is applied, the contact terminal screw diameter is M4, so the contact current will be 20A or less.
* E bracket is sold separately.
Warning
Rated current, coil resistance is a value at 23°C, and the tolerance is 15%, -20%, DC coil resistance ± 15% with AC rated current. (AC rated current is the same value from 50/60 Hz.) * B (screw) series If the product is applied for the application of the Electricalware Safety Act, the contact current is less than 20A because the contact terminal screw diameter is M4, so please be careful.
E-bracket is sold separately.
Feature
Achieves contact chattering-less even if an instantaneous voltage drop occurs up to 50% of the rated voltage.A wide range coil that can cover AC100-120V 50/60Hz of AC100V system with one coil and AC200-240V 50/60Hz of AC200V system with one coil is realized.
It has a high capacity and is particularly effective against inductive loads.
All insulating materials are flame-retardant materials that have passed UL94V-0.
Abundant variations such as tab terminals, screw terminals, and terminals for printed circuit boards.
UL, CSA, T & Uuml; V certified as standard product, IEC950 standard certified.
Safety design with contact spacing of 3 mm.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
