Spesifikasi
| Rated Voltage (V) | AC200/240 |
|---|---|
| Type | Power relay |
| Coil Rated Voltage (V) | AC200/240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A multi-pole power relay that is one step closer to the contactor area where high capacity and high voltage are achieved.
High capacity and strong power for motor control as well as resistance/inductive load.
There is no contact chattering even if an instantaneous voltage drop occurs up to 50% of the rated voltage.
Clears Withstand voltage of 4kV or more between coils and contacts as well as between contacts of different polarity.
All insulation materials are made of flame retardant materials that have passed UL94V-0.
UL and CSA standard certified type for standard products.
Contact gap 3mm or more (both sides) .
For package air conditioner compressor and heater opening/closing control.
For open/close control of electric tools and various motors.
For lamp control motor drive and power on/off control of office machines such as copiers and fax machines.
For power control of packaging machines and food processing equipment.
For inverter power control.
High capacity and strong power for motor control as well as resistance/inductive load.
There is no contact chattering even if an instantaneous voltage drop occurs up to 50% of the rated voltage.
Clears Withstand voltage of 4kV or more between coils and contacts as well as between contacts of different polarity.
All insulation materials are made of flame retardant materials that have passed UL94V-0.
UL and CSA standard certified type for standard products.
Contact gap 3mm or more (both sides) .
For package air conditioner compressor and heater opening/closing control.
For open/close control of electric tools and various motors.
For lamp control motor drive and power on/off control of office machines such as copiers and fax machines.
For power control of packaging machines and food processing equipment.
For inverter power control.
Feature
A multi-pole power relay that is one step closer to the contactor area that has achieved high capacity and high voltage.With high capacity, it demonstrates strong power not only for resistance and inductive load but also for motor control.
There is no contact chattering even if an instantaneous voltage drop occurs up to 50% of the rated voltage.
Clear Withstand voltage of 4kV or more not only between the coil and the contact, but also between the different pole contacts.
All insulating materials are flame-retardant materials that have passed UL94V-0.
UL, CSA standard certified type as a standard product.
Contact gap 3 mm or more (both sides) .
Use
For package air conditioning compressors and heater open/close control.For switching control of electric tools and various motors.
Lamp control motor drive of OA devices such as copying machine and fax, for power supply switching control.
For power control of packaging machine and food processing equipment.
Inverter power control.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
