OMRON Power Relay G6RN

Sebelum PPN:
Rp92.900 - Rp109.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small power relay that can open and close 1 pole.
Low profile with a height of 15mm (about 60% of OMRON G2R) .
AC250V, 8A can be opened and closed despite its small size.
High sensitivity with power consumption of 220mW.
High insulation with an insulation distance of 8mm and a Withstand voltage of 10kV between the coil and contacts.
Ambient operating temperature is 85°C.
Obtained VDE standard for standard products. RoHS compliant.
Control equipment
Feature
Small power relay that achieves 1 pole 8A opening and closing.
Lower height of 15 mm high (about 60% of Omron shaping G2R) .
While small, AC250V and 8A can be opened and closed.
High sensitivity of power consumption 220 mW.
Insulating distance 8 mm, coil-high insulation of impact resistant voltage 10kV between contacts.
Usage The ambient temperature satisfies 85°C.
Get a VDE standard with standard products. RoHS compliant.
Use
Control equipment

Ulasan Produk

Tidak ada ulasan