OMRON Power Relay G6B DC3V

Sebelum PPN:
Rp159.900 - Rp209.900
Spesifikasi
Type of Terminal FittingDedicated Type for PCB mounting
Terminal ShapePrinted circuit board terminal
Contact Configuration1a
Rated Voltage (V)DC3
TypePower relay
Coil Rated Voltage (V)DC3
Number of Poles1 pole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts.
A lineup of stick packaging is also available in consideration of automation lines.
Obtained UL508 and CSA standards for standard type.
PC, control device output applications, etc.
Feature
Small power type with high capacity, high breakdown voltage, sealing structure, Withstand voltage is high insulation of AC3000V (impact voltage 6KV) between coil-contacts.
Thinking about the response to the automation line, stick packaging is also assorted.
Acquisition of UL508 and CSA standard in standard form.
Use
Output applications for PCs and control equipment, etc.

Ulasan Produk

Tidak ada ulasan