OMRON Power Relay G6B

Sebelum PPN:
Rp91.900 - Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts.
A lineup of stick packaging is also available in consideration of automation lines.
Obtained UL508 and CSA standards for standard type.
PC, control device output applications, etc.
Feature
Small power type with high capacity, high breakdown voltage, sealing structure, Withstand voltage is high insulation of AC3000V (impact voltage 6KV) between coil-contacts.
Thinking about the response to the automation line, stick packaging is also assorted.
Acquisition of UL508 and CSA standard in standard form.
Use
Output applications for PCs and control equipment, etc.

Ulasan Produk

Tidak ada ulasan