OMRON Power Relay G4W

Sebelum PPN:
Rp88.900 - Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For power supply switching with impulse voltage 10kV and Withstand voltage 4kV.
The input and output (between the coil and contacts) are completely separated, and an impact voltage of 10,000 V is achieved.
Satisfies the VDE standard C/250 with an insulation distance of 8 mm or more between the coil and contacts, with a Withstand voltage of 4000 V AC or more, conforms to the Electrical Appliance and Material Control Law, and has obtained UL standard 508 and CSA standard.
1a type (TV-8) and 2a type (TV-5) meet TV ratings.
RoHS compliant.
Power supply
Feature
An impulse voltage of 10 kV and a power supply of 4 kV with voltage.
Completely separate the input and output (between coil-contact) and realize 10000V impact resistance.
Coil-Insulated distance between contacts 8 mm or more and VDE Standard C/250 satisfied with C/250, with voltage AC 4000 V or more, UL standard 508, CSA standard acquisition in standard form.
1A type (TV-8) , 2A type (TV-5) respectively adapted to TV ratings.
RoHS compliant.
Use
Power supply

Ulasan Produk

Tidak ada ulasan

Halaman Terkait