OMRON PCB Terminal Block XW4A Board Side Plug L-Shaped

Sebelum PPN:
Rp14.900 - Rp69.900
Spesifikasi
Suitable Circuit Board Thickness (mm)1.6
Insulation Resistance (MΩ)100 or more (DC500V)
Length (mm)Wire stripping length: 7 ± 1
Material (Contactor)Copper alloy
Operating Ambient Temperature (°C)-40 to +100
Processing (Contact)Nickel base tin plating (5 μm)
ShapeConnector terminal block
StandardRoHS Directive, UL Standard (File No. E245101), VDE / IEC Standard, CSA Standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Printed circuit board terminal block ideal for control equipment interface.
Terminal block for miniaturization of control equipment.
The connection terminal screw has a finger protection structure.
Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours.
Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board.
Compliant with VDE/IEC standards.
UL standard certified products are standard products.
Feature
A printed circuit board for printed circuit boards suitable for control equipment interfaces.
A terminal block corresponding to miniaturization of control equipment.
Connected terminal screw portion is a finger protect structure.
Direct wires can be connected directly with a crimp pin without a crimp terminal.
Adoption of a unique wire crimp structure that does not have a direct force on the substrate soldering area.
Compliance with VDE/IEC standard.
UL standard certified products are standard products.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait