OMRON Original Plug (For MIL Connector) XG8W

Sebelum PPN:
Rp25.900 - Rp249.900
Spesifikasi
Rated Voltage (V)AC300
Contact Resistance (miliΩ)20 or less (20 mV or less, 100 mA or less) Value when mated with XG5M-N
Material (Contact Connection Part)Brass
Material (Contact Terminal Pressure Connection Part)Brass
Material (Foot Plate)Glass-filled PBT resin (UL94V-0) / Black
Operating Ambient Temperature (°C)-55 to +105 (no freezing at low temperatures)
Processing (Contact Connection Part)Nickel base gold plating (0.15 μm)
Processing (Contact Terminal Pressure Connection Part)Nickel base tin plating (2.0 μm)
Suitable SocketsType XG4M (flat cable connector: socket), type XG4G (board / board connector: socket), type XG5M (loose wire crimping connector), type XG5M-N (loose wire pressure wire connector: 2-row socket)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General-purpose original plug suitable for a wide range of applications Can be used widely as various socket mating plugs.
Examples of compatible socket connectors: XG4M flat cable connector, XG5 loose wire pressure contact through hole diameter Ø0.8.
The double-row type L-type terminal plug uses a block-type base for improved workability during soldering and can be easily locked using a simple lock lever (except for the XG8W straight) .
Polarization cut is possible (excluding XG8W L type) .
Feature
General purpose original plug that matches a wide range of applications
Various socket can be used widely as a combination plug.
Compatible Socket Connector Example ... Shape XG4M Flat Cable Connector, Shape XG5 Ray Wire Pressure Connector
Supports through hole diameter Ø0.8.
Two-column type L-shaped terminal plugs improve the workability at the time of soldering due to block-shaped base adoption, and can use a simple lock lever to easily lock (except for XG8W straight) .
Polarization cut is possible (except for XG8W L type) .

Ulasan Produk

Tidak ada ulasan