OMRON Mini Power Relay Plug-In Terminal Type G2r- -S AC48V

Sebelum PPN:
Rp189.900
Spesifikasi
TypePower relay
Contact Configuration1c
Terminal ShapePrinted circuit board terminal
Rated Voltage (V)AC 48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Realized cadmium-free and lead-free.
General-purpose power relay with 1 pole 10A and 2 pole 5A.
Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
Feature
Cademi free and lead free.
1. General Purpose Retail of 1 Pole 10A, 2 Pole 5A.
Coil-Continuous withstanding Withstand voltage of 5000V, Safety-resistant 1000V safety design.

Ulasan Produk

Tidak ada ulasan