OMRON Light Torque Basic Switch D2MC

Sebelum PPN:
Rp199.900 - Rp309.900
Spesifikasi
Protection ClassIEC IP40
Allowable Operating Speed (°/s)1 to 360
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Ambient Relative Humidity (RH)85 or less (at +5~+ 35 ° C)
Electrical Durability (times)100,000 or more (30 / min)
Mechanical Durability (times)10 million or more (60 /min)
Operating Ambient Temperature (°C)-25 to +85 60% RH or less (with no icing or condensation)
Overtravel (OT) (°)Minimum 17
Pretravel (PT) (°)Up to 21
Vibration Resistance (Malfunction)Frequency 10 to 55Hz, double amplitude 1.5mm (contact closing or opening within 1ms)
Withstand VoltageBetween same pole terminals: AC600V 50 / 60Hz 1min Between charging metal part and ground, between each terminal and non-charging metal part: Between each terminal and non-charging metal part AC1500V 50 / 60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability, light torque (0.5mN , m) rotary operation basic switch
The 0.5A rated type uses crossbar gold alloy contacts. Demonstrate contact reliability in the micro load region.
A coil spring is used as the movable spring. High durability with mechanical 10 million times or more.
Feature
High reliability, rotational operation basic switch of light torque (0.5 MN, M)
0.5A rated type adopts crossbar's gold alloy contact. Demonstrates contact reliability in the micro load area.
Adopt coil spring with movable spring. High durability with more than 10 million times of mechanical.

Ulasan Produk

Tidak ada ulasan