OMRON IC Socket Closed Type XR2B

Sebelum PPN:
Rp149.900 - Rp209.900
Spesifikasi
Rated Voltage (V)AC300
Operating Temperature Range (°С)-55~+125 (no freezing at low temperatures)
Dimension A (mm)15.24
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Insulation Resistance (MΩ)103 or more (at 500 VDC)
Material (Carrier)Aluminium
Material (Foot Plate)PBT resin (UL94V-0) / black
Material (Inner Contact)Beryllium copper / nickel base Gold plating
Material (Outer Sleeve)Brass / nickel base Gold flash plating
Rated Current (A)1
Single Insertion Force (N)3.92 or less (with Φ0.432 test gauge)
Single Removal Force (N) 0.64 or more (with Φ0.432 test gauge)
Terminal ShapeDip Terminal
Withstand Voltage (V/minute)AC1000 (leakage Current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Realizes high reliability such as being resistant to momentary interruptions. Ideal for high-speed data processing circuits The contact is a round pin type and has 4-point contact, so it has good retention and excellent vibration and shock resistance.
The contact opening is large and easy to insert.
High contact position with IC lead ensures excellent contact.
Excellent flux resistance.
Abundant product lineup including open frame, closed frame, single-row type, carrier type, dip terminal, wrapping terminal, solder sleeve terminal, low-pro dip terminal.
Gold flash plating products are also available in series. The most suitable one can be selected according to the application.
UL standard (file No.E103202) certified products are standard products.
Feature
Realized high reliability, such as strong in the moment. Suitable for high-speed data processing circuits The contact is a round pin type, retention is good due to 4-point contact, and excellent in vibration resistance and impact characteristics.
The insertion port of the contact is large and easy to insert.
Since the contact position with the IC lead is high, ensure excellent contact.
It is excellent in the flux resistance.
Open frame, closed frame, 1-column type, carrier type, dip terminal, wrapping terminal, solder sleeve terminal, rich assortment and rich assortment.
Gold Flash Plated Products also serialized. Optimal ones can be selected depending on the application.
UL Standard (File No.E103202) Authorized item is made standard.

Ulasan Produk

Tidak ada ulasan