OMRON I/O Relay G7T

Sebelum PPN:
Rp249.900 - Rp309.900
Spesifikasi
TypePower relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim type for both W29xD10xH32mm I/O slim relay input (DC, AC) and output (1a, 1b, 1c) .
For output, high durability of 1 million times (DC24V 5A) .
With an operation display mechanism that can check the operation (1a specification only)
* Rated current and coil resistance are measured at a coil temperature of 23°C. Tolerance is AC rated current 15%, -20%, and coil resistance ± 15%.
* The AC specifications are 4 rated specifications when using a single relay (single socket type P7TF-05) , but 3 rated specifications when used as a G7TC. )
* Operating characteristics are measured at a coil temperature of 23°C.
* The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
Warning
Rated current, coil resistance is a value at 23°C, the tolerance is AC rated current15%, -20%, coil resistor ± 15%.
AC specification is a relay single item (single item socket type P7TF-05) 4 The rating specification is a rated specification, but when used as a G7TC. )
Operating characteristics are values ​​at 23°C coil temperature.
The maximum allowable voltage is the maximum value of the voltage tolerance fluctuation range of the relay coil operating power supply, and the ambient temperature is a value at 23°C. It is not continuous tolerance.
Feature
W29xD10xH32mm I/O Slim Relay
For Input (DC, AC) • For Output (1A, 1B, 1C) , also slim type.
High durability of 1 million times (DC24 V 5A) for output.
Operation display Mechanism that can confirm the operation (1A specification only)

Ulasan Produk

Tidak ada ulasan