OMRON High Capacity Basic Switch A

Sebelum PPN:
Rp339.900 - Rp529.900
Spesifikasi
Protection ClassIP00
Rated Current (A)20(AC250V)
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Rated Voltage (V)AC250
Allowable Operating Speed (mm-m/s)0.01 to 1
Allowable Operation Frequency (times/minute)(mechanical) 240 (electrical) 20
Ambient Relative Humidity (RH)35 to 85
Contact SpecificationsRivet
Electric Shock Protection ClassClass II
Electrical Durability (times)500,000 or more
Impact Resistance Durability (m/s²)Up to 1000
Inrush Current (A)Normally closed: Max. 75 Normally open: Max. 75
Mechanical Durability (times)1,000,000 or more
Operating Ambient Temperature (°C)-25-80 (no icing)
PTI (Proof Tracking Index)175
Shock Resistance (Malfunction)Max.300m / s <sup>2</sup> (Malfunction within 1ms Pin push button type)
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
Withstand Voltage (V/minute)Between terminals of the same polarity: 1000 AC 50/60Hz 1 Between live metal parts and ground, between each terminal and non-live metal parts: 2000 AC 50/60Hz 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High capacity basic switch with 20A current capacity and 75A inrush current.
The external shape is the same as the basic switch for Z type except for the push button position, but it has the ability to withstand 75A inrush current.
Feature
High-capacity basic switches of current capacity 20A and inrush current 75A.
The external shape has the performance that withstands the 75A inrush current, while the pushbutin position is removed.

Ulasan Produk

Tidak ada ulasan