OMRON Half Pitch Connector (For Board-To-Board Connection) XH3

Sebelum PPN:
Rp38.900 - Rp179.900
Spesifikasi
Rated Current (A)0.5
Rated Voltage (V)AC125
Total Insertion ForceNumber of poles x 0.78 N or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Space-saving type with no screw mounting part. Flexible to stacking heights from 12mm to 20mm.
Half-pitch connector that responds with a 1mm pitch from 12mm to 20mm height between boards by stacking connection.
Contact pitch 1.27mm Two-row arrangement enables high-density mounting.
Connection to the board is arranged in a 4-row staggered pattern (1.27mm x 1.905mm) .
Standardized with all-pin stop pins to prevent floating and falling when soldering.
Adopting a leaf connection structure realizes strong and smooth insertion and removal.
Achieves a mating length of 3.1mm, greatly improving the margin.
Maintains a stable contact force through the press-fit part Furthermore, contact reliability is further improved by adopting gold-palladium-plated contacts.
UL standard certified product (file No.E103202) .
Cannot be mated with XH2/XH4 half pitch connectors.
Feature
Space-saving type that omits the screw attachment. Supports flexible up to 12 mm to 20 mm stacking height.
Half pitch connector that responds at a stacking connection to a 1 mm pitch from 12 mm to 20 mm.
Contact pitch 1.27 mm 2 A high density mounting is possible due to a two-row array.
Connection with the substrate is 4 columns. (1.27 mmx1.905 mm) .
Standardize the full pole with the floating and preventing falling in soldering.
Recruiting Leaf Connection Structures Strong and smooth insertion and removal in Koshiri.
A juvenile length 3.1 mm is realized, and the margin is greatly improved.
Maintain stable contact power by devising the press-fit part. Furthermore, the contact reliability is improved by adopting gold palladium plating contacts.
UL standard certification (file No. E103202) .
Can not be kanked with the XH2/XH4 half pitch connector. Material: Housing: Glass PBT resin (UL94V-0) /gray
Contact (contact part) : Rin blue copper/nickel under gold/palladium Plating, (terminal part) terminal part-tin bronze/nickel base tin Plating
Locator: Locator glass-containing PBT resin (UL94V-0) /gray
Stopped pin: Stopped pin phosphorus blue copper/tin Plating

Ulasan Produk

Tidak ada ulasan