OMRON Flat Cable Connector (General-Purpose Type) XG4 Box Type Plug

Sebelum PPN:
Rp27.900 - Rp79.900
Spesifikasi
Withstand Voltage (V/minute)AC 500/1 (leakage current 1 mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability and low price are realized at the same time by adopting MIL standard compliant product new productivity design as the core of printed circuit board connector.
Compliant with MIL standard (MIL-C-83503) .
Box-type plug useful for space-saving implementation.
By using a simple lock lever developed by OMRON, it is possible to lock a box-type plug.
Feature
Core of printed circuit board connector, MIL standard compliance
Achieve high reliability and low price simultaneously by adopting a new productivity design.
Compliance with MIL standard (MIL-C-83503) .
Box Type Plug Useful for Saving Space Implementation.
By using the easy lock lever of Omron's original development, it can also be locked to the box type plug.

Ulasan Produk

Tidak ada ulasan