OMRON D-Sub Connector Plug Dip L-Shaped Terminal XM3C

Sebelum PPN:
Rp97.900 - Rp309.900
Spesifikasi
Rated Voltage (V)AC300
Processing (Shell)Nickel plating
Terminal ShapeDip L-Shaped Terminal
Insertion / Removal Durability (Times)200
Operating Temperature Range (°С)-55 to +105 (no freezing at low temperatures)
Contact Material(Contact area) Phosphor bronze/nickel base, gold plating (Terminal area) Phosphor bronze/nickel base, tin plating
Contact Resistance (miliΩ)15 or less (20mV or less, 100mA or less)
Insulation Resistance (MΩ)103 or more (at 500 VDC)
Material (Housing)PBT resin (UL94V-0) / black
Material (Shell)steel
ShapePlug
Withstand Voltage (V/minute)AC1000 (leakage Current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D-sub connector ideal for OA equipment interface
EMI shielded connector.
Effective noise countermeasures are realized by using a metallized plastic hood.
Small and robust type with metal shell.
Various fixings and grounding fixtures are available.
Feature
D-Subconectors for OA Equipment Optimal D Subconectors
Shield Connectors for EMI Measures.
Metallized Processing Achieves effective noise measures by using plastic food.
Metal shell with a small robust type.
Preparation of various fasteners and earth brackets.

Ulasan Produk

Tidak ada ulasan