OMRON DIN Connector (4-Row 128-Pole Type) XC5

Sebelum PPN:
Rp229.900 - Rp329.900
Spesifikasi
Rated Voltage (V)AC300
Insulation Resistance (MΩ)106 or more (at 100 VDC)
Rated Current (A)2
Contact Resistance (miliΩ)30 or less (20mV or less, 100mA or less)
Insertion / Removal Durability (Times)200
Number of Poles128
Operating Temperature Range (°С)-55~+125 (no freezing at low temperatures)
Single Removal Force (N) 0.15 or more (with t = 0.56mm test gauge)
Total Insertion ForceNumber of poles x 0.59 N or less
Withstand Voltage (V/minute)AC 1000 (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan