OMRON Connector Terminal Block Conversion Unit (Slim Type) XW2D

Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Spesifikasi
Rated Voltage (V)AC125V, DC24
Rated Current (A)1
Connector(Mounting connector) MIL Type XG4A
Insulation Resistance (MΩ)100 or more (at 500 VDC)
Operating Ambient Temperature (°C)0 to +55
Withstand Voltage (V/minute)AC500 (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The terminal screw adopts a drop-off prevention structure. The round terminal and Y terminal can be used for crimp terminals.
Feature
The terminal screw adopts the prevention structure
The crimp terminal can be shared by circular terminal and Y terminal
Terminal cover can be fixed opened

Ulasan Produk

Tidak ada ulasan