OMRON Compact Safety Limit Switch 2-Contact Series (With Direct Opening Operation) Roller Lever Type (Metal)
Spesifikasi
| Minimum Applicable Load | DC5V 1mA Resistance load (N level reference value) |
|---|---|
| Built-in Switch | 1NC/1NO (snap action) |
| Pollution Degree (Environment to Use) | Pollution degree 3 (EN60947-5-1) |
| Conditional Short-Circuit Current | 100A (EN60947-5-1) |
| Actuator Type | Roller lever Type (metal lever, resin roller) |
| Allowable Operating Speed | 1 to 500 mm/s (D4N-1120) |
| Allowable Operation Frequency | Up to 30 times/min |
| Electric Shock Protection Class | Class II (double insulation) |
| Electrical Durability | 500,000 operations or more (250 VAC, 3 A, Resistance load) , 300,000 operations or more (250 VAC, 10 A, Resistance load) |
| Mechanical Durability | 15 million times or more |
| Open thermal Current (A) | 10 (EN60947-5-1) |
| Protection Class | IP67 (EN60947-5-1) |
| Rated Frequency (Hz) | 50/60 |
| Rated Impulse with Stand Voltage (kV) | Between the same polar terminals: 2.5 Interpolar terminals: 4 Each terminal and non-charged metal part: 6 |
| Rated Insulation Voltage (V) | (Ui) 300 |
| Shock Resistance (Mis-operation) | 300m/s<sup>2</sup> |
| Vibration Resistance (Mis-operation) | 10-55Hz 0.75mm single amplitude |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Providing a comprehensive lineup of standard safety limit switches globally.
Contact configurations include 1NC/1NO, 2NC, 2NC/1NO, and 3NC. (Slow action has MBB specification)
A lineup of M12 connector types that save labor and facilitate replacement work.
Standardly adopted Au clad contact with high contact reliability.
Applicable to both general load and minute load.
Compatible with EN115, EN81-1, and EN81-2. (Slow action type only)
Acquired UL, EN (TUV) , and CCC standards.
Contact configurations include 1NC/1NO, 2NC, 2NC/1NO, and 3NC. (Slow action has MBB specification)
A lineup of M12 connector types that save labor and facilitate replacement work.
Standardly adopted Au clad contact with high contact reliability.
Applicable to both general load and minute load.
Compatible with EN115, EN81-1, and EN81-2. (Slow action type only)
Acquired UL, EN (TUV) , and CCC standards.
Feature
Provides a standard substantial assortment of safety limit switches globally. Contact Composition Associates 1Nc/1 NO, 2NC, 2NC/1 NO, 3NC. (Slow action is MBB specification)
Available in the number of departures and easy to exchange M12 connector types.
AU clad contact with high contact reliability is adopted as standard.
General load and micro burden are also supported.
EN115, EN 81-1, and EN81-2. (Slow action type only)
UL, EN (TUV) , CCC standard acquisition.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Roller%20Lever%20Type%20(Metal)/nnP105934851-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
