OMRON Compact Safety Limit Switch 2-Contact Series with Direct Opening Operation D4N (Saklar Batas Pengaman)
Spesifikasi
| Electric Shock Protection Class | Class II (double insulation) |
|---|---|
| Impact Resistance Durability (m/s²) | 1000 |
| Minimum Applicable Load (V-mA) | DC5V-1 resistance load (N level reference value) |
| Pollution Degree (Environment to Use) | Pollution degree 3 (EN60947-5-1) |
| Rated Frequency (Hz) | 50/60 |
| Rated Insulation Voltage (V) | (Ui) 300 |
| Shock Resistance Malfunction (m/s²) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Providing a comprehensive lineup of standard safety limit switches globally.
Contact configurations include 1NC/1NO, 2NC, 2NC/1NO, and 3NC. (Slow action has MBB specification)
A lineup of M12 connector types that save labor and facilitate replacement work.
Standardly adopted Au clad contact with high contact reliability.
Applicable to both general load and minute load.
Compatible with EN115, EN81-1, and EN81-2. (Slow action type only)
Acquired UL, EN (TUV) , and CCC standards.
Contact configurations include 1NC/1NO, 2NC, 2NC/1NO, and 3NC. (Slow action has MBB specification)
A lineup of M12 connector types that save labor and facilitate replacement work.
Standardly adopted Au clad contact with high contact reliability.
Applicable to both general load and minute load.
Compatible with EN115, EN81-1, and EN81-2. (Slow action type only)
Acquired UL, EN (TUV) , and CCC standards.
Feature
Provides a standard substantial assortment of safety limit switches globally. Contact Composition Associates 1Nc/1 NO, 2NC, 2NC/1 NO, 3NC. (Slow action is MBB specification)
Available in the number of departures and easy to exchange M12 connector types.
AU clad contact with high contact reliability is adopted as standard.
General load and micro burden are also supported.
EN115, EN 81-1, and EN81-2. (Slow action type only)
UL, EN (TUV) , CCC standard acquisition.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jyP105934718-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
