OMRON Compact Enclosed Switch SHL Hinge/Roller/Lever Type

Sebelum PPN:
Rp809.900 - Rp979.900
Spesifikasi
Internal capacity1 piece
Withstand Voltage(Between same pole Terminals) AC1000V 50/60Hz 1min (between each Terminal and non-charged Metal Part) AC2000V 50/60Hz 1min/Uimp 2.5kV (EN60947-5-1)
TypeGeneral form
Type Of ActuatorHinge / roller / lever type
Contact Resistance (miliΩ)15 or less (initial value, built-in Switch alone)
Impact Resistance (Durability)1000m/s
Operating Ambient Humidity35-95% RH (however, do not freeze)
Operating Ambient Temperature (°C)-10 to 80 (however, do not freeze)
Operation IndicatorNo Operation Indicator
Protective StructureIP67 (EN60947-5-1)
Rated Frequency (Hz)50/60
Rated Insulation Voltage (V) (Ui) 150 (EN60947-5-1)
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Vibration Resistance (Malfunction)10-55Hz Double amplitude 1.5mm
Wire Diameter (mm)(Lead Wire) 0.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small general-purpose horizontal type.
Micro load type is also available in series
EN, UL, CSA, and CCC standards. Built into a robust and precise die-cast case with a highly durable coil spring switch.
It is small and can be used for applications where strength is uneasy when the micro switch is used alone.
The cord can be pulled out from either the left or right side by replacing the terminal protection cover.
Sealing performance conforming to IEC IP67.
Feature
Small general purpose horizontal type.
Microbaring type is also serialized
EN, UL, CSA, CCC Standard Get
Built-in high-durable and high-durable coil spring switch to a robust and precise die casting case.
Small and micro switch alone can be used for intense uneasy applications.
The drawing direction of the code can be drawn from either side left or right by replacing the terminal protective cover.
Sealing that matches IEC IP67.

Ulasan Produk

Tidak ada ulasan