OMRON Compact Basic Switch VX Hinge R Lever Type

Sebelum PPN:
Rp54.900 - Rp61.900
Spesifikasi
Internal capacity1 piece
Type Of ActuatorHinge R lever type
Actuator TypeHinge R lever type
Impact Resistance (Durability)Maximum 400m/s
Impact Resistance Malfunction (m/s)Maximum 100
Insulation Resistance (MΩ)100 or more (with DC500V insulation Resistance tester)
Operating Humidity Range85% RH or less (at 5 to 35°C)
Operating Temperature Range (°C)-25 to +105 60% RH or less (however, do not freeze or condense)
Protective StructureIEC IP40
UseCan be used for Light object detection, etc.
Vibration Resistance (Malfunction)Frequency 10-55Hz Double amplitude 1.5mm (value at Operating limit Position, Contact closed or open within 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used for applications such as detection of light objects with high contact force even at low load operation
Feature
High contact contact force with low load operation
Use
Can be used for light object detection, etc.

Ulasan Produk

Tidak ada ulasan