OMRON Compact Basic Switch V Hinge/Roller/Lever Type

Sebelum PPN:
Rp74.900
Spesifikasi
Internal capacity1 piece
Type Of ActuatorHinge / roller / lever type
Terminal Type# 187 Tab Terminal
Product NumberV-116-3C25
Rated Voltage (V)AC250
Rated Current (A)11
Allowable Operating Speed (s)0.1mm-1m (for pin push button type)
Contact Resistance (miliΩ)15 or less (initial value)
Electrical Durability300,000 times or more (30 times/min)
Heat Resistance Temperature (°C)105
Insulation Resistance (MΩ)100 or more (with DC500V insulation Resistance tester)
Mechanical Durability50 million Times or more (60 Times/min)
Minimum Applicable LoadDC5V 160mA (reference value)
Operating Humidity Range85% RH or less (at 5 to 35°C)
Operating Temperature Range (°C)-25 to +105 60% RH or less (however, do not freeze or condense)
Protective StructureIEC IP40
UseCan be used for applications such as cutting off Current when Opening and Closing doors
Vibration Resistance (Malfunction)10-55Hz Double amplitude 1.5mm (value at Operating limit Position, Contact closed or open within 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
Feature
Thermal Curchable Case Form V-15/Form V-10 Type
Use
Can be used for applications such as cutting off current when opening and closing doors

Ulasan Produk

Tidak ada ulasan