OMRON Buzzer Round Body Diameter 16 General Volume Type Rectangle B2BJ

Sebelum PPN:
Rp40.900 - Rp609.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body length 22mm Round body φ16 series General volume type (80 horn fixed) and high volume type (70-95 horn variable) are available, and switching between intermittent and continuous sounds is also possible.
Feature
Futter length 22 mm round body type φ16 series
General volume type (80 horn fixation) and high volume type type (70-95 horn variable) can be assorted, and intermittent sound and continuous sound can be switched.

Ulasan Produk

Tidak ada ulasan