OMRON Basic Switch for General Use Z Standard Type

Sebelum PPN:
Rp409.900
Spesifikasi
Insulation Resistance (MΩ)100 or more (at DC500V megger)
PTI (tracking characteristics)175
Mechanical Durability (times)Over 20 million
Allowable Operating Speed (mm-m/s)0.01 to 1
Type Of ActuatorSmall force hinge lever type
Mass (g) 35
Actuator TypeSmall force hinge/lever type
Allowable Operation Frequency (times/minute)(mechanical) 240, (electrical) 20
Ambient Humidity (%RH)35 to 85
Ambient Relative Humidity (RH)35 to 85
Contact MaterialSilver
Contact Resistance (miliΩ)15 or less (initial value)
Contact Spacing (mm)0.25 (high sensitivity, for small loads)
Contact Specificationsrivet
Dimensions (HxWxD) (mm)39x49.2x17.45
Electric Shock Protection ClassClass I
Electrical Durability (times)More than 500,000
Force Required for Operation (OF) (N)Maximum 58.8m
Impact Resistance Durability (m/s²)Max 1000
Inrush Current (A) Always (maximum) Closed Circuit/30, Open Circuit/15
Lead WireVSF
Operating Ambient Temperature (°C)-25 to 80 (but no freezing)
Protection ClassGeneral type (IP00)
Rated Current (A)15
Shock Resistance Malfunction (m/s²)Maximum 300
TypeZ-15HW24-B
Type of TerminalScrew terminal (internal tooth washer)
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm (malfunction within 1ms)
Vibration Resistance Malfunction (m/s²)300 (malfunction within 1ms)
Withstand Voltage(Between same pole terminals) AC600V 50/60Hz 1min, (between charging metal part and ground, between each terminal and non-charging metal part) AC2000V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan