OMRON Basic Switch for General Use Z Split Contact Type

Sebelum PPN:
Rp379.900 - Rp489.900
Spesifikasi
Mechanical Durability (times)500,000 or more (for push button type)
Shock Resistance Malfunction (m/s²)Maximum 300 (the value of the form Z-10FY-B) (within malfunction 1 ms)
PTI (tracking characteristics)175
Allowable Operating Speed (mm-m/s)0.01 to 1
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm (malfunction within 1ms)
Protection Classgeneral form
Allowable Operation Frequency (times/minute)Mechanical: 240, Electrical: 20
Ambient Humidity (%RH)35 to 85 or less
Ambient Relative Humidity (RH)35-85 or less
Contact MaterialSilver
Contact Resistance (miliΩ)25 or less (initial value)
Contact Spacing (mm)1 (high capacity)
Contact Specificationsrivet
Electric Shock Protection ClassClass I
Electrical Durability100,000 times or more
Electrical Durability (times)More than 100,000
Impact Resistance Durability (m/s²)Max 1000
Inrush Current (A)(Always closed) Max. 40, (Always open) Max. 20
Insulation Resistance (MΩ)100 or more (at DC500V megger)
Operating Ambient Temperature (°C)-25 to +80 (no freezing)
PTI (Proof Tracking Index)175
Rated Voltage (V)AC125, 250, DC30, 125, 250
StructureSplit contact type
Type of TerminalScrew terminal (Internal tooth washer)
Withstand VoltageBetween terminals of the same polarity: AC1500V 50/60Hz 1min Between live metal parts and ground, between each terminal and non-current live metal parts: AC2000V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan