OMRON Basic Switch for General Purpose Z Standard Type Spring Thin Push Button

Sebelum PPN:
Rp299.900 - Rp309.900
Spesifikasi
PTI (tracking characteristics)175
Allowable Operating Speed (mm-m/s)0.01 to 1
Shock Resistance Malfunction (m/s²)300 (malfunction within 1ms)
Actuator TypeSpring thin push button Type
Ambient Humidity (%RH)35 to 85
Ambient Relative Humidity (RH)35 to 85
Applicable StandardUL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Compatible StandardsUL, CSA, TUV (EN61058-1), CCC (GB14048.5)
Contact Configuration1c
Contact MaterialSilver
Contact Resistance (miliΩ)15 or less (initial value)
Contact Specificationsrivet
Dimensions (HxWxD) (mm)37.4x49.2x17.45
Electric Shock Protection ClassClass I
Impact Resistance Durability (m/s²)Max 1000
Inrush Current (A) Always (maximum) Closed Circuit/30, Open Circuit/15
Insulation Resistance (MΩ)100 or more (at DC500V megger)
Lead WireVSF
Operating Ambient Temperature (°C)-25 to 80 (but no freezing)
Rated Current (A)15
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Type Of ActuatorSpring thin push button type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good)
Microswitch basic type.

Ulasan Produk

Tidak ada ulasan