OMRON Basic Switch for General Purpose Z Standard Type Panel Mounting Roller Push Button

Sebelum PPN:
Rp489.900 - Rp1.999.900
Spesifikasi
Dimensions (HxWxD) (mm)58.9x49.2x17.45
Impact Resistance Durability (m/s²)Up to 1000
Type Of ActuatorPanel mounting roller push button type
Applicable StandardUL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Contact Configuration1c
Contact Resistance (miliΩ)15 or less (initial value)
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Shock Resistance Malfunction (m/s²)300 (malfunction within 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good)
Microswitch basic type.

Ulasan Produk

Tidak ada ulasan