OMRON Basic Switch for General Purpose Z Standard Type Leaf Spring (of Large)

Sebelum PPN:
Rp309.900 - Rp1.199.900
Spesifikasi
Internal capacity1 piece
Actuator TypeLeaf spring type (OF large)
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Contact Configuration1c
Conformity StandardUL, CSA, TUV (EN61058-1), CCC (GB14048.5)
Contact Resistance (miliΩ)15 or less (initial value)
Dimensions (mm)29.8x49.2x17.45
Impact Resistance (Durability)Up to 1000m/s
Insulation Resistance (MΩ)100 or more (at DC500V mega)
Mass (g)About 22-58
Vibration Resistance (Malfunction)10-55Hz Double amplitude 1.5mm (malFunction within 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good)
Microswitch basic type.

Ulasan Produk

Tidak ada ulasan